
GFCI Line Cord, 15 Amp, 120 Volt AC, 18", Yellow
Item #: 0214341
Cat #: GFCI115
UPC: 781786916012
Company wide:
0
in stock
Documents & Guides
GFCI Line Cord, Commercial, Manual Set, 15 Amp, 120 Volt AC, 5-15R, 18 Inch Cord Length, #14-3 SJTW-A, 4-6 mA Trip Level, Yellow
Overview
GFCI Line Cord, Commercial, Manual Set, 15 Amp, 120 Volt AC, 5-15R, 18 Inch Cord Length, #14-3 SJTW-A, 4-6 mA Trip Level, Yellow
Portable GFCI Line Cords provide ground fault protection both indoors and out. They interrupt electrical power to protect personnel when leakage to ground is 4-6 milliamperes.
Also known as: 781786916012, GFCI115, BRYGFCI115
Features & Benefits
- Commercial
- Auto Set
- 15A 125V AC
- 5-15R
- 18" Cord Length
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Yellow/Black |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 18 in |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Length: | 18 in |
| Color: | Yellow/Black |
| Amps: | 15 |