ExStik pH Meter

Item #: 0214321

Cat #: PH100

UPC: 793950051009

$ 130.00 EA
Company wide:
0 in stock
Documents & Guides
ExStik pH Meter. Temperature Range: 0.00 to 14.00pH Temperature Range: 23 to 194°F ; -5 to 90°C, pH Range: 0 - 14.00. Complete with Flat Surface pH Electrode, Protective Sensor Cap, Sample Cup with Cap, Four 3 Volt CR-2032 Button Batteries, and Neckstrap.

Overview

ExStik pH Meter. Temperature Range: 0.00 to 14.00pH Temperature Range: 23 to 194°F ; -5 to 90°C, pH Range: 0 - 14.00. Complete with Flat Surface pH Electrode, Protective Sensor Cap, Sample Cup with Cap, Four 3 Volt CR-2032 Button Batteries, and Neckstrap.
Also known as: 793950051009, PH100, EEHPH100

Specifications

Type: pH Meter
Range: 0 - 14 pH, -5 - 90 C, 23 - 194 F
Type: pH Meter
Range: 0 - 14 pH, -5 - 90 C, 23 - 194 F