NEMA ALUM PANEL, FOR ENCLOSURE, 20X16

Item #: 0214308

Cat #: AW2016AP

UPC: 782051703221

$ 219.06 EA
Company wide:
0 in stock
Documents & Guides
NEMA ALUM PANEL, FOR ENCLOSURE, 20X16

Overview

NEMA ALUM PANEL, FOR ENCLOSURE, 20X16
Also known as: 782051703221, AW2016AP, CIRAW2016AP

Specifications

Height: 20 in
Color: White
Width: 16 in
Material: Aluminum
Height: 20 in
Width: 16 in
Color: White
Material: Aluminum