1 LT WAREHOUSE SHADE Pendant

Item #: 0214290

Cat #: SF76-284

UPC: 045923762840

Company wide:
0 in stock
1 Light - 16" Pendant with Warehouse Shade - Black Finish

Overview

1 Light - 16" Pendant with Warehouse Shade - Black Finish

Nuvo's 1 light, 16 inch warehouse shade pendant is a graceful lighting solution for residential and commercial applications. Perfect for living rooms, dining rooms, kitchens, and office spaces, this warehouse shade pendant features a single A19 bulb inside the black steel shade. Traditional and practical, this warehouse shade pendant adds understated style to any home decor.

Also known as: 045923762840, SF76-284, SATSF76284

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Material: Glass, Metal
Light Technology: Incandescent