
Divided Entrance End Fitting / 4000 Series Raceway, Steel, Ivory
Item #: 0214230
Cat #: V4010DFO
UPC: 786776014785
$ 50.45 EA
Company wide:
30
in stock
Documents & Guides
Steel, Divided Entrance End Fitting, 4000 Series. Size: 6' Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Ivory.
Overview
Steel, Divided Entrance End Fitting, 4000 Series. Size: 6' Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776014785, V4010DFO, WMDV4010DFO
Specifications
| Width: | 4 3/4 in |
| Height: | 2 3/4 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 6 ft |
| Width: | 4 3/4 in |
| Color: | Ivory |
| Length: | 6 ft |
| Height: | 2 3/4 in |
| Material: | Steel |