ETN V29M47T3016 V29M47T3016DOE 2016

Item #: 0214203

Cat #: V29M47T3016

UPC: 786680175596

$ 6061.55 EA
Company wide:
0 in stock
Documents & Guides
EATON PART #V29M47T3016

Overview

EATON PART #V29M47T3016
Also known as: 786680175596, V29M47T3016, CUTV29M47T3016

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA