
Str Male, Dcg, 1.2-1.3", 2" W/mesh
Item #: 0214147
Cat #: 074011258
UPC: 783585330860
$ 328.00 EA
Company wide:
0
in stock
Documents & Guides
Kel 074-01-1258 Deluxe Cord G rip 1.250"-1.375" 2"npt F7
Overview
Kel 074-01-1258 Deluxe Cord G rip 1.250"-1.375" 2"npt F7
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Also known as: 783585330860, 074011258, BRY074011258
Features & Benefits
- Stainless steel mesh is corrosion resistant
- Multiweave grip gives cable arc-of-bend control
- Endless weave provides easy cable/flexible conduit installation
- UL514B Tray cable rated for dry locations
Specifications
No Specifications Available