Adjustable Hole Cutter Tool, 6.5"

Item #: 0214143

Cat #: EL 5000

UPC: 633999520176

Company wide:
0 in stock
Documents & Guides
ELCO EL5000 Adjustable Hole Cutter Tool, 6.5"

Overview

ELCO EL5000 Adjustable Hole Cutter Tool, 6.5"

Adjustable Hole Cutter for cutting drywall, wood, plaster and acrylic sheeting up to 7/8" thick and metal sheets up to 1/16" thick. Works with either variable speed hand drill or drill press.



Also known as: 633999520176, EL 5000, ELOEL5000

Specifications

Type: Hole Saw Kit
Type: Hole Saw Kit