LED Linear, 66 Watt, 7000 Lumen, 5000K, 100-277V

Item #: 0214074

Cat #: LPD3C4M2P

UPC: 056020934382

Company wide:
0 in stock
Documents & Guides
SafeSite Linear - Gen II, 7000 Lumen, 66 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Low Profile, [CID2]

Overview

SafeSite Linear - Gen II, 7000 Lumen, 66 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Low Profile, [CID2]

Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.

Also known as: 056020934382, LPD3C4M2P, DILLPD3C4M2P

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7000
Length: 4 ft, 48 in
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 66
Light Technology: LED