192 Piece Mechanics Tool Set

Item #: 0214045

Cat #: DWMT75049

UPC: 076174750492

Company wide:
0 in stock
Documents & Guides
192 Piece Mechanics Tool Set, Includes: (1) 1/4, 3/8, 1/2 in Drive Pear Head Ratchet, (1) 1/4 in Drive 6pt sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, Metric 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, (1) 1/4 in Drive, 6 pt deep sockets: SAE 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, (1) 1/4 in Drive Extensions: 3, 6, 10 in. (1) 1/4 in x 3/8 in Increasing Adapter, 1/4 in Drive Universal Joint, (1) 3/8 in Drive 6pt sockets: SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18 ,19, 21, (1) 3/8 in Drive, 6 pt deep sockets: SAE 1/4, 15/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, (1) 3/8 in Drive Extensions: 3, 6, 10. (1) 3/8 in x 1/4 in Reducing Adapter, 3/8 in Universal Joint, (1) 3/8 in Drive Spark Plug Socket 5/8 in, 3/8 in Drive Spark Plug Socket 3/4 in, 3/8 in Drive Spark Plug Socket 13/16, (1) 3/8 in Drive hex bit sockets: 5/32, 3/16, 1/4, 5/16, metric, 4, 5, 6, 7, 8, (1) 3/8 in Drive torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, (1) 1/2 in Drive 6pt sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, Metric, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, (1) 1/2 in Drive, 6pt deep sockets: SAE 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, Metric 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, (1) 1/2 in Drive Extensions: 2.5, 5, 10, (1) 1/2 in Drive Universal Joint, 1/2 in to 3/8 in Drive Adapter, (1) 14 Piece Standard Hex Key Set, (1) 14 Piece Metric Hex Key Set

Overview

192 Piece Mechanics Tool Set, Includes: (1) 1/4, 3/8, 1/2 in Drive Pear Head Ratchet, (1) 1/4 in Drive 6pt sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, Metric 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, (1) 1/4 in Drive, 6 pt deep sockets: SAE 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, (1) 1/4 in Drive Extensions: 3, 6, 10 in. (1) 1/4 in x 3/8 in Increasing Adapter, 1/4 in Drive Universal Joint, (1) 3/8 in Drive 6pt sockets: SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18 ,19, 21, (1) 3/8 in Drive, 6 pt deep sockets: SAE 1/4, 15/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, (1) 3/8 in Drive Extensions: 3, 6, 10. (1) 3/8 in x 1/4 in Reducing Adapter, 3/8 in Universal Joint, (1) 3/8 in Drive Spark Plug Socket 5/8 in, 3/8 in Drive Spark Plug Socket 3/4 in, 3/8 in Drive Spark Plug Socket 13/16, (1) 3/8 in Drive hex bit sockets: 5/32, 3/16, 1/4, 5/16, metric, 4, 5, 6, 7, 8, (1) 3/8 in Drive torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, (1) 1/2 in Drive 6pt sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, Metric, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, (1) 1/2 in Drive, 6pt deep sockets: SAE 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, Metric 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, (1) 1/2 in Drive Extensions: 2.5, 5, 10, (1) 1/2 in Drive Universal Joint, 1/2 in to 3/8 in Drive Adapter, (1) 14 Piece Standard Hex Key Set, (1) 14 Piece Metric Hex Key Set

With the 192 Piece Mechanics Tool Set, you can be sure you have the right tool for the job. The set includes three Pear Head ratchets and a variety of sockets, extensions, universal joints and adapters. The sockets include DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip.

Also known as: 076174750492, DWMT75049, DEWDWMT75049

Specifications

Material: Steel
Material: Steel