Fuse, 6A, Class T, Very-Fast-Acting, Current-Limiting, 600VAC

Item #: 0214030

Cat #: JJS-6

UPC: 051712628068

$ 44.69 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

6 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

The Bussmann Limitron™ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.

Also known as: 051712628068, JJS-6, BUSJJS6

Specifications

Amps: 6
Class: T
Volts AC: 600
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 6
Volts AC: 600
Mounting: Cartridge
Class: T
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA