ETN CHFEP130 Type CHF 3/4 in Standa

Item #: 0214006

Cat #: CHFEP130

UPC: 786685628011

Call for price
Company wide:
0 in stock
Documents & Guides
CHFEP130 30 MM 1P 30AMP 30mA GFCI Breakers, Equipment Protection.

Overview

CHFEP130 30 MM 1P 30AMP 30mA GFCI Breakers, Equipment Protection.
Also known as: 786685628011, CHFEP130, CUTCHFEP130

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30