
4" Round Outlet Box, Depth: 2-7/16", Bar Hanger, Non-Metallic
Item #: 0213987
Cat #: 9350-BHGK
UPC: 085339881117
$ 7.65 EA
Company wide:
548
in stock
4 Inch Diameter, 4/0 Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch. Cubic Inches 22.5 Inch. Bar Length 16 Inch to 24 Inch on Center. Fixture Weight 50 lbs.
Overview
4 Inch Diameter, 4/0 Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch. Cubic Inches 22.5 Inch. Bar Length 16 Inch to 24 Inch on Center. Fixture Weight 50 lbs.
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881117, 9350-BHGK, ALL9350BHGK
Specifications
| Depth: | 2 3/8 in |
| Mounting: | Clamp, Bracket |
| Material: | Fiberglass |
| Cubic Inches: | 22.500 in³ |
| Depth: | 2 3/8 in |
| Material: | Fiberglass |
| Mounting: | Clamp, Bracket |
| Cubic Inches: | 22.500 in³ |