General-Purpose Encapsulated Transformer, 9KVA

Item #: 0213985

Cat #: Y48G22T09

UPC: 786680064241

$ 5672.02 EA
Company wide:
0 in stock
Documents & Guides
General-Purpose Encapsulated Transformer, 3-Phase, 480V, Taps: 2 At-5% Fcbn, Sv: 240 Delta/120 Midtap, 115 C, 9 Kva, Aluminum Windings, Frame: 97, Indoor-Outdoor

Overview

General-Purpose Encapsulated Transformer, 3-Phase, 480V, Taps: 2 At-5% Fcbn, Sv: 240 Delta/120 Midtap, 115 C, 9 Kva, Aluminum Windings, Frame: 97, Indoor-Outdoor
Also known as: 786680064241, Y48G22T09, CUTY48G22T09

Specifications

Primary Voltage: 480
Volt Amps: 9kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 9kVA