75A19 IF/RS 120V (PK X 24)

Item #: 0213902
Cat #: 01235S
UPC: 726585012350
Call for price
Company wide:
0 in stock
Documents & Guides
Lamp, Shatter-Resistant, Incandescent, 75A19 IF/RS 120V (PK X 24), 75 Watts, 120 Volts, 815 Initial Lumens, 2850 K, 100 CRI, A19 Shape, 2.38 IN Dia, 4.44 IN Long, A19 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 75A19 IF/RS 120V (PK X 24), 75 Watts, 120 Volts, 815 Initial Lumens, 2850 K, 100 CRI, A19 Shape, 2.38 IN Dia, 4.44 IN Long, A19 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585012350, 01235S, SHA75A19IFRS

Specifications

Lumens: 815
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 815
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 75
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)