Emergency Light, 120/277VAC

Item #: 0213901

Cat #: SELW25WH

UPC: 080083764051

$ 148.47 EA
Company wide:
6 in stock
Documents & Guides
Emergency Light, Dual Voltage Input 120/277 Volts AC, 60 Hz, White, Outdoor Rated

Overview

Emergency Light, Dual Voltage Input 120/277 Volts AC, 60 Hz, White, Outdoor Rated

The Sure-Lites Wet location Emergency Light (SELW) is designed to reduce total egress system cost and maintenance in a wet location environment as well as improve system reliability. Key features include long life LED’s, proprietary rotatable accuLED optics, a nickel cadmium battery as well as the Eagle Eye self-diagnostics option. The SELW is UL924 wet location code compliant listed with a standard 0°C to 40°C temperature rating or a -20°C to 55°C wide temperature option. The SELW’s easy hang feature reduces installation time and cost.

Also known as: 080083764051, SELW25WH, SURSELW25WH

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: White
Volts DC: 4.800
Volts AC Range: 120 - 277