NEMA 12 LAY" WIREWAY CLOSURE PLT

Item #: 0213893

Cat #: 88-12LCP

UPC: 782051003871

$ 213.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series closure plate, Closure plate, NEMA 12, Steel, ANSI 61 gray painted finish, 8" X 8"

Overview

Eaton B-Line series closure plate, Closure plate, NEMA 12, Steel, ANSI 61 gray painted finish, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051003871, 88-12LCP, CIR8812LCP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel