LED High Bay

Item #: 0213842

Cat #: AXHB-PL4-300W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED High Bay, 2' x 4', 100-277V, 300W, 35470 Lumen, 4000K

Overview

LED High Bay, 2' x 4', 100-277V, 300W, 35470 Lumen, 4000K
Also known as: AXHB-PL4-300W40K, AXLAXHBPL4300W40K

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277