LED High Bay

Item #: 0213839

Cat #: AXHB-PL4-250W50K

UPC:

Company wide:
0 in stock
Documents & Guides
LED High Bay, 2' x 4', 100-277V, 250W, 30840 Lumen, 5000K

Overview

LED High Bay, 2' x 4', 100-277V, 250W, 30840 Lumen, 5000K
Also known as: AXHB-PL4-250W50K, AXLAXHBPL4250W50K

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277