NEMA 12 LAY" WIREWAY 2400 STR SECTION

Item #: 0213827

Cat #: 8824-12LW

UPC: 782051003789

$ 1044.37 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 LAY-IN WIREWAY 24.00 STR SECTION

Overview

NEMA 12 LAY-IN WIREWAY 24.00 STR SECTION
Also known as: 782051003789, 8824-12LW, CIR882412LW

Specifications

Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Gray
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel