LED High Bay

Item #: 0213820

Cat #: AXHB-PL2-150W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED High Bay, 2' x 2', 100-277V, 146W, 17240 Lumen, 4000K

Overview

LED High Bay, 2' x 2', 100-277V, 146W, 17240 Lumen, 4000K
Also known as: AXHB-PL2-150W40K, AXLAXHBPL2150W40K

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277