Type C361 Flange Mounted Disconnect Switch

Item #: 0213805

Cat #: C361NC2

UPC: 782113566047

$ 869.32 EA
Company wide:
0 in stock
Documents & Guides
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 30 Amp, Right-hand Mounting, NEMA 4

Overview

Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 30 Amp, Right-hand Mounting, NEMA 4
Also known as: 782113566047, C361NC2, CUTC361NC2

Specifications

Horsepower: 5, 20, 15, 7.500
Mounting: Right
Amps: 30
IP/NEMA Rating: NEMA 4
Horsepower: 5, 20, 15, 7.500
Amps: 30
Mounting: Right
IP/NEMA Rating: NEMA 4