12mm Diameter, PNP, Flush Sensing Range 4mm, 10-30VDC, Cable PVC, 2m

Item #: 0213800

Cat #: NBN412GM60WSV12

UPC:

Company wide:
0 in stock
Documents & Guides
12mm Diameter, PNP, Flush Sensing Range 4mm, 10-30VDC, Cable PVC, 2m

Overview

12mm Diameter, PNP, Flush Sensing Range 4mm, 10-30VDC, Cable PVC, 2m
Also known as: NBN412GM60WSV12, PEPNBN412GM60WSV12

Specifications

Type: Inductive, Proximity
Material: Brass
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Inductive, Proximity
IP/NEMA Rating: IP67
Material: Brass
Volts DC Range: 10 - 30