Compression Lug, Copper, 1 Hole

Item #: 0213798

Cat #: LCAX4/0-58F-X

UPC: 074983435692

$ 30.44 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1 Hole, Flex, 4/0 AWG Wire, 5/8 Stud Hole., 90° Angle Tongue

Overview

Compression Lug, Copper, 1 Hole, Flex, 4/0 AWG Wire, 5/8 Stud Hole., 90° Angle Tongue
Also known as: 074983435692, LCAX4/0-58F-X, PDTLCAX4058FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Stud Size: 5/8 in