16 AWG TFN, Black, 2500'

Item #: 0213791

Cat #: 16TFNSOLBLAX2500

UPC: 032886110726

$ 0.27 FT
Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 2500 ft. Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 2500 ft. Reel.
Also known as: 032886110726, 16TFNSOLBLAX2500

Specifications

Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 2500 ft
Color: Black
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid