16 AWG TFN, White, 2500'

Item #: 0213788

Cat #: 16TFNSOLWHIX2500

UPC: 032886870736

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 2500 ft. Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 2500 ft. Reel.
Also known as: 032886870736, 16TFNSOLWHIX2500

Specifications

Length: 2500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 2500 ft
Color: White
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid