TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 36X30X12

Item #: 0213760

Cat #: 363012-4XA

UPC: 782051870404

$ 6197.06 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 36X30X12

Overview

TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 36X30X12
Also known as: 782051870404, 363012-4XA, CIR3630124XA

Specifications

Width: 30 in
Depth: 12 in
Height: 36 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 30 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 12 in
Material: Aluminum