CORD CLARITY 6A MOD 7FT

Item #: 0213710

Cat #: MC6A07-05

UPC: 662875010753

$ 25.21 EA
Company wide:
0 in stock
Documents & Guides
CORD CLARITY 6A MOD 7FT

Overview

CORD CLARITY 6A MOD 7FT
Also known as: 662875010753, MC6A07-05, ORTMC6A0705

Specifications

Family / Style: Clarity
Standards: California Proposition 65
Family / Style: Clarity
Standards: California Proposition 65