PANDUCT Wiring Duct Cover, 6" x 6', PVC, White

Item #: 0213703

Cat #: C6WH6

UPC: 074983416752

$ 10.24 EA
Company wide:
48 in stock
Wiring Duct Cover, for 6" Wide PANDUCT, PVC, White, , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 6" Wide PANDUCT, PVC, White, , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Duct Cover, Polyvinyl Chloride, 6 Inch Width x 6 Feet Length, White, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.

Also known as: 074983416752, C6WH6, PDTC6WH6

Specifications

Color: White
Material: PVC
Width: 6 in
Length: 6 ft
Color: White
Width: 6 in
Material: PVC
Length: 6 ft