10 AWG THHN/THWN-2 Stranded Copper, Gray w/ Yellow Stripe, 2500 '

Item #: 0213676

Cat #: 10THHNCSTRGRAYEL25

UPC: 048243963188

$ 0.49 FT
Company wide:
17,500 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray w/ Yellow Stripe, 2500 foot Spool.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray w/ Yellow Stripe, 2500 foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243963188, 10THHNCSTRGRAYEL25

Specifications

Gauge: 10 AWG
Color: Gray/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Stranded