SLIDE EFL SP 4W 24 VDC IV

Item #: 0213672

Cat #: CD4FBI

UPC: 785007303469

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
Titan Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.

Overview

Titan Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.

Slide Dimmer, Single Pole Slide-to-OFF 4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.

Also known as: 785007303469, CD4FBI, WATCD4FBI

Specifications

Material: Thermoplastic
Type: Narrow
Color: White
Material: Thermoplastic
Color: White
Type: Narrow