Miniature Incandescent Lamp, T3.25, 1.68W, 28V, Wedge Base

Item #: 0213585

Cat #: 656

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1.68 Watt, 28 Volt, Wedge Base

Overview

Miniature Incandescent Lamp, T3.25, 1.68 Watt, 28 Volt, Wedge Base
Also known as: 656, CND656

Specifications

Volts AC: 28
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 1.680
Light Technology: Incandescent
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 1.680
Type: Miniature, Indicator
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent