Base, Solid

Item #: 0213575

Cat #: P2B066

UPC: 783510309589

$ 211.32 EA
Company wide:
0 in stock
Documents & Guides
Base, Solid, 0mm, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2 Bases), Size/dims: Fits 600x600mm, Material: Steel, Finish: Lt Gray

Overview

Base, Solid, 0mm, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2 Bases), Size/dims: Fits 600x600mm, Material: Steel, Finish: Lt Gray

roLine G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame.

Also known as: 783510309589, P2B066, HOFP2B066

Specifications

Color: Light Gray
Material: Steel
Color: Light Gray
Material: Steel