Cover, Side

Item #: 0213574

Cat #: P2CS106

UPC: 783510313173

$ 291.01 EA
Company wide:
0 in stock
Documents & Guides
Cover, Side, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2covers), Size/dims: Fits 1000x600mm, Material: Steel, Finish: Lt Gray

Overview

Cover, Side, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2covers), Size/dims: Fits 1000x600mm, Material: Steel, Finish: Lt Gray
Also known as: 783510313173, P2CS106, HOFP2CS106

Specifications

Material: Steel
Type: Side Panel
Width: 22.200 in
Depth: 0.790 in
Height: 38.700 in
Material: Steel
Width: 22.200 in
Height: 38.700 in
Type: Side Panel
Depth: 0.790 in