30 Amp, 277/480 Volt, NEMA L19-30R Connector

Item #: 0213566

Cat #: 2763

UPC: 078477808498

$ 155.01 EA
Company wide:
89 in stock
30 Amp, 277/480 Volt 3-Phase, NEMA L19-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L19-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 277/480 Volt 3PY, NEMA L19-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808498, 2763, LEV2763

Specifications

Volts AC: 480, 277
Type: Connector, Locking Connector, Non-Grounding
Color: Black/White
Amps: 30
NEMA Configuration: L19-30R
Volts AC: 480, 277
Color: Black/White
NEMA Configuration: L19-30R
Type: Connector, Locking Connector, Non-Grounding
Amps: 30