Locking Plug, 30A, 3PH Y 277/480V, 4P4W

Item #: 0213565

Cat #: 2761

UPC: 078477808412

$ 73.19 EA
Company wide:
78 in stock
30 Amp, 277/480 Volt 3-Phase, NEMA L19-30P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L19-30P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 277/480 Volt 3PY, NEMA L19-30P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808412, 2761, LEV2761

Specifications

Phase: 3
Volts AC: 480, 277
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
NEMA Configuration: L19-30P
Phase: 3
Color: Black/White
Type: Plug, Non-Grounding
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L19-30P