Base for Modular Enclosures

Item #: 0213561

Cat #: P2K866

UPC: 783510321062

$ 2415.00 EA
Company wide:
0 in stock
Documents & Guides
Modular Industrial Pkg, Bulletin P41 (proline Generation 2 Industrial Packages -proline G2 Ind Packages), Size/dims: 800x600x600mm, Material: Steel, Finish: Ltgray

Overview

Modular Industrial Pkg, Bulletin P41 (proline Generation 2 Industrial Packages -proline G2 Ind Packages), Size/dims: 800x600x600mm, Material: Steel, Finish: Ltgray
Also known as: 783510321062, P2K866, HOFP2K866

Specifications

Material: Steel
Depth: 23.820 in
Width: 23.920 in
Height: 31.570 in
Material: Steel
Width: 23.920 in
Depth: 23.820 in
Height: 31.570 in