Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 0.74), Size 1 (FLA 0.73)

Item #: 0213529

Cat #: W24

UPC: 781180153297

Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps .74), Size 1 (Full Load Amps .73) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps .74), Size 1 (Full Load Amps .73) *** See Document Below for Other Amperages ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180153297, W24, ALBW24

Specifications

Mounting: Overload Relay
Amps Range: 0.710 - 0.780
Standards: Build America Buy America Compliant
Mounting: Overload Relay
Standards: Build America Buy America Compliant
Amps Range: 0.710 - 0.780