ETN BAB3030CS Quicklag Industrial T

Item #: 0213525

Cat #: BAB3030CS

UPC: 782114982389

Company wide:
0 in stock
Documents & Guides
30 AMP 3 POLE SHUNT TRIP

Overview

30 AMP 3 POLE SHUNT TRIP
Also known as: 782114982389, BAB3030CS, CUTBAB3030CS

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On