8.8W A19 LED Lamp, 50K

Item #: 0213503

Cat #: 8.8A19/PER/950/P/E26/DIM 6/1FB T20

UPC: 046677550455

$ 3.92 EA
Company wide:
1,187 in stock
Documents & Guides
LED Lamp, 8.8 Watt, 800 Lumen, 5000K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 550459*

Overview

LED Lamp, 8.8 Watt, 800 Lumen, 5000K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 550459*

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677550455, 8.8A19/PER/950/P/E26/DIM 6/1FB T20, PHI8.8A19COR950FRP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted
Wattage: 8.800
Dimmable: Yes