This product has been discontinued.
12W PAR38 LED Lamp, 30K
Item #: 0213493
Cat #: BC12PAR38/AMB/830/F35/DIM/ULW/SO 120V 6
UPC: 046677460051
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3000K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 46005-5. Same as Philips #46010-5* Standard Halogen PAR38 90W Equivalent. Suitable for use in Damp Locations, Dimmable using leading and trailing edge dimmers. On Sale While Supplies Last.
Overview
LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3000K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 46005-5. Same as Philips #46010-5* Standard Halogen PAR38 90W Equivalent. Suitable for use in Damp Locations, Dimmable using leading and trailing edge dimmers. On Sale While Supplies Last.
Also known as: 046677460051, BC12PAR38/AMB/830/F35/DIM/ULW/SO 120V 6, PHIBC12PAR38AMB830
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Lumens: | 1100 |
Type: | Outdoor |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 35° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Outdoor |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)