Enclosure 6.00x6.00x6.00

Item #: 0213459

Cat #: D666IS

UPC: 783510604509

$ 218.56 EA
Company wide:
0 in stock
Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 6.00x6.00x6.00, Gray, Steel

Overview

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 6.00x6.00x6.00, Gray, Steel

Use in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.

Also known as: 783510604509, D666IS, HOFD666IS

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Removable door with unique lift-off hinges
  • Oil-tight quarter-turn slotted latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
  • Bonding provision on door

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Height: 6 in
Material: Steel
Width: 6 in
Finish: Powder Coated
Depth: 6 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Color: Gray
Height: 6 in
Width: 6 in