ETN DH328NWK Heavy Duty Safety Swit

Item #: 0213454

Cat #: DH328NWK

UPC: 782116120963

$ 78760.86 EA
Company wide:
0 in stock
Documents & Guides
ETN DH328NWK Heavy Duty Safet

Overview

ETN DH328NWK Heavy Duty Safet
Also known as: 782116120963, DH328NWK, CUTDH328NWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 4X