30000W 480V Unit Heater, 3-Ph, Gray

Item #: 0213435

Cat #: P3P2630CA1

UPC: 686334717571

$ 6380.13 EA
Company wide:
0 in stock
2600 Series Downflow Style Unit Heater, 30000W, 480V, OSHA guards standard with all models. All models equipped with fan purge which allows fan to operate after elements are de-energized to purge residual heat. 208V, 240V, 277V and 480V units have In-Built 24 Volt transformer for low voltage remote thermostat application. Equipped with In-Built disconnect. Color: Gray.

Overview

2600 Series Downflow Style Unit Heater, 30000W, 480V, OSHA guards standard with all models. All models equipped with fan purge which allows fan to operate after elements are de-energized to purge residual heat. 208V, 240V, 277V and 480V units have In-Built 24 Volt transformer for low voltage remote thermostat application. Equipped with In-Built disconnect. Color: Gray.
Also known as: 686334717571, P3P2630CA1, TPIP3P2630CA1

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 30 kW
Color: Gray
Standards: California Proposition 65
Phase: 3, 1
Wattage: 30 kW
Standards: California Proposition 65
Volts AC: 480
Color: Gray