Fish Tape, 75' Flex, Metal Lead

Item #: 0213426
Cat #: FTSP45-75FML
UPC: 032886961830
$ 92.82 EA
Company wide:
54 in stock
Documents & Guides
Fish Tape, 75 Foot Flex, Metal Lead

Overview

Fish Tape, 75 Foot Flex, Metal Lead
SIMPULL Fish Tape 4.5mm 75' Flexible Metal Leader, Large Case
Also known as: 032886961830, FTSP45-75FML, SWCFTSP4575FML

Specifications

Length: 75 ft
Type: Fish Tape
Standards: California Proposition 65
Length: 75 ft
Standards: California Proposition 65
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)