Fish Tape, 4.5mm, 75', Flexible Metal Leader, Large Case

Item #: 0213425

Cat #: FTSP4575NCT

UPC: 032886963148

$ 85.45 EA
Company wide:
62 in stock
Documents & Guides
Fish Tape, 4.5mm, 75', Flexible Metal Leader, Large Case

Overview

Fish Tape, 4.5mm, 75', Flexible Metal Leader, Large Case

SIMPULL Fish Tape 4.5mm 75' Non Conductive Tip, Large Case

Also known as: 032886963148, FTSP4575NCT, SWCFTSP4575NCT

Specifications

Diameter: 4.500 mm
Length: 75 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 4.500 mm
Type: Fish Tape
Length: 75 ft
Standards: California Proposition 65