Adhesive Sign, WARNING POTENTIAL ARC FLASH HAZARD

Item #: 0213412

Cat #: PPS0305W2100

UPC: 074983859580

$ 2.99 EA
Company wide:
17 in stock
Arc Flash Hazard Adhesive Sign, WARNING POTENTIAL ARC FLASH HAZARD, Black/Orange, 5 x 3-1/2 inch

Overview

Arc Flash Hazard Adhesive Sign, WARNING POTENTIAL ARC FLASH HAZARD, Black/Orange, 5 x 3-1/2 inch

The PPS0305W2100 Pre-Printed Arc Flash Warning Sign is constructed from a laminated material that protects the legend from abrasion and chemicals, resists UV light, chemical atmosphere, and abrasion; excellent life and adhesion properties. The sign reads, "WARNING Potential Arc Flash Hazard Can shock, burn or cause death." They are made out of polyester and are 5 IN x 3 IN and each package contains 5 signs.

Also known as: 074983859580, PPS0305W2100, PDTPPS0305W2100

Specifications

Width: 3 1/2 in
Length: 5 in
Color: Black/Orange
Width: 3 1/2 in
Color: Black/Orange
Length: 5 in