Sustainable

5"/6" LED Module, UNV, 900 Series, DimtoWarm

Item #: 0213410
Cat #: ML5609D2W930
UPC: 080083757060
$ 100.04 EA
Company wide:
0 in stock
Documents & Guides
5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, DimtoWarm

Overview

5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, DimtoWarm
Also known as: 080083757060, ML5609D2W930, HALML5609D2W930

Specifications

Size: 6 in, 5 in
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Light Technology: LED
Size: 6 in, 5 in
Color Rendering Index (CRI): 90
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)