IC Recessed Housing, LED, Airtight, 5"

Item #: 0213401

Cat #: C5-LED

UPC: 447450102791

$ 35.25 EA
Company wide:
528 in stock
Documents & Guides
5", IC Recessed Housing, LED, Airtight

Overview

5", IC Recessed Housing, LED, Airtight

The C5LED is a 5" IC, airtight, downlight housing, specifically designed to provide the contractor with the best value downlight. The C5LED is intended to be used with LED recessed retrofit trims.

Also known as: 447450102791, C5-LED, PROC5LED

Specifications

Type: Recessed
Diameter: 5 in
Light Technology: LED
Type: Recessed
Light Technology: LED
Diameter: 5 in