Heavy Duty Switch Block, Type: M 6/8.STP 1

Item #: 0213390

Cat #: 0115 529.15

UPC: 662019957197

$ 11.53 EA
Company wide:
142 in stock
Documents & Guides
Heavy Duty Switch Terminal Block. Screw Clamp. Type: M 6/8.STP 1. Color: Gray. 600V/40A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG. Push-Turn Knob Switching. Includes: 4mm Test Socket

Overview

Heavy Duty Switch Terminal Block. Screw Clamp. Type: M 6/8.STP 1. Color: Gray. 600V/40A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG. Push-Turn Knob Switching. Includes: 4mm Test Socket
Also known as: 662019957197, 0115 529.15, ENT1SNA115529R1500

Specifications

Type: Terminal Block
Color: Orange, Gray
Amps: 40
Family / Style: Entrelec
Type: Terminal Block
Amps: 40
Color: Orange, Gray
Family / Style: Entrelec